Bansbach Easylift
Shock Absorber, 22 lb., 103mm L
Mfr # FPD-1030B2-SW
Zoro # G2679951
Sold in multiples of 3 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Linear Dampers
- Force 0.3 lb
- Max. Cycle Rate 30 per min
- Material Resin
- Extended Length 103 mm
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 150 AF243-062
- BANSBACH EASYLIFT Gas Spring, Steel, Force 250 AF242-067
- BANSBACH EASYLIFT Gas Spring, Steel, Force 70 AF041-111
- BANSBACH EASYLIFT Rotary Damper, Disk, 8.7 Nm FDT-70A-903
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 250 52403I
- BANSBACH EASYLIFT Dampers, Extension, Extended Length 24.41 HX3M2-003
- BANSBACH EASYLIFT Shock Absorber, 15.4 lb., M10x1, 53mm L FA-1008PB1-C
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 40 22041A3
- BANSBACH EASYLIFT Gas Spring, Steel, Force 225 AF243-055
- GENESIS Gs08-0800Md10-065 Gas Spring GSS 6397UF
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 30 AN041-030
- Bansbach Easylift Gas Springs & Dampers