Bansbach Easylift
Shock Absorber, 22 lb., 173mm L
Mfr # FPD-1060A3-SW
Zoro # G3464076
Sold in multiples of 3 for $12.57
$12.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Linear Dampers
- Max. Cycle Rate 30 per min
- Force 1.3 lb
- Material Resin
- Extended Length 173 mm
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 40 AF040-028
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 AF242-059
- BANSBACH EASYLIFT Gas Spring, Steel, Force 150 AF243-052
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 30 21964A3
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 80 60003DD3
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 10 AN650-015
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 20 KK2X5-001
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 400 55401D
- BANSBACH EASYLIFT Gas Spring, Steel, Force 130 AF042-069
- GENESIS 8X19 Lom 437 Ext 151 St 100N 10Mm GSS 028666
- GENESIS 24# Gas Spring W/Composite Ends GSS 08386
- Bansbach Easylift Gas Springs & Dampers