Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shock Absorber, 22 lb., M10x1.0, 46mm L
  • Zoro #: G0268716
  • Mfr #: FWM-1008VBD-S
$53.67
  • Locking: No
  • Force: 5.88 lb.
  • Type: Adjustable
See full product details
This item ships free.

Bansbach #FWM-1008VBD-S Specifications

  • Zoro #: G0268716
  • Mfr #: FWM-1008VBD-S
Locking: No Force: 5.88 lb.
Type: Adjustable Item: Shock Absorber
Stroke: 8mm Max. Cycle Rate: 60 per min.
Adjustable Resistance: Yes Rod Thread Size: M10x1.0
Cylinder Dia.: 10mm Material: metal
Fixed Resistance: No Rod Dia.: 2.4mm
Max. Weight: 22 Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shock Absorber, Adjustable, Material Metal, Force 5.88 lb., Max. Cycle Rate 60 per min., Max. Weight 22, Rod Thread Size M10x1.0, Locking No, Rod Dia. 2.4mm, Cylinder Dia. 10mm, Stroke 8mm, Fixed Resistance No, Adjustable Resistance Yes

Reviews of Bansbach #FWM-1008VBD-S