customer-service Help
Bansbach

Shock Absorber, 22 lb., M10x1.0, 53mm L

Bansbach Shock Absorber, 22 lb., M10x1.0, 53mm L FWM-L1008VBD-C
Hover or click to zoom Tap to zoom
$77.42
  • Item: Shock Absorber
  • Type: Adjustable; Multiple-Varying Orifice
  • Max. Cycle Rate: 60 per min
See full product details
This item ships free.

Total: $77.42

Bansbach #FWM-L1008VBD-C Specifications

  • Item: Shock Absorber
  • Type: Adjustable; Multiple-Varying Orifice
  • Max. Cycle Rate: 60 per min
  • Force: 1.3 lb
  • Material: Steel
  • Rod Thread Size: M10x1.0
  • Extended Length: 79.5 mm
  • Stroke: 8 mm
  • Includes: Anti-Coolant Seals, Cap
  • Adjustable Resistance: Yes
  • Cylinder Dia.: 10 mm
  • Locking: No
  • Max. Weight: 22 lb
  • Rod Dia.: 2.4 mm
  • Fixed Resistance: No
  • Product Type: Shock Absorber
  • Country of Origin (subject to change): Japan

Description

Shock Absorber, Adjustable, Material Metal, Force 5.88 lb, Max. Cycle Rate 60 per min, Max. Weight 22, Rod Thread Size M10x1.0, Locking No, Rod Dia. 2.4 mm, Cylinder Dia. 10 mm, Stroke 8 mm, Fixed Resistance No, Adjustable Resistance Yes, Includes Anti-Coolant Seals, Cap

Reviews of Bansbach #FWM-L1008VBD-C