Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shock Absorber, 22 lb., M16x1.5,102mm L
  • Zoro #: G0269285
  • Mfr #: FA-2530GD-S
$177.00
  • Material: metal
  • Cylinder Dia.: 16mm
  • Type: Adjustable
See full product details
This item ships free.

Bansbach #FA-2530GD-S Specifications

  • Zoro #: G0269285
  • Mfr #: FA-2530GD-S
Material: metal Cylinder Dia.: 16mm
Type: Adjustable Rod Thread Size: M16x1.5
Locking: No Max. Cycle Rate: 60 per min.
Rod Dia.: 6mm Item: Shock Absorber
Stroke: 12mm Includes: Adjustment Knob
Fixed Resistance: No Adjustable Resistance: Yes
Force: 14.7 lb. Max. Weight: 22
Shop By: New Low Price Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shock Absorber, Adjustable, Material Metal, Force 14.7 lb., Max. Cycle Rate 60 per min., Max. Weight 22, Rod Thread Size M16x1.5, Locking No, Rod Dia. 6mm, Cylinder Dia. 16mm, Stroke 12mm, Fixed Resistance No, Adjustable Resistance Yes, Includes Adjustment Knob

Reviews of Bansbach #FA-2530GD-S