Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shock Absorber, 22 lb., M16x1.5,117mm L
  • Zoro #: G0269136
  • Mfr #: FA-E1612XD-C
$152.50
  • Adjustable Resistance: Yes
  • Rod Dia.: 6mm
  • Force: 14.7 lb.
See full product details
This item ships free.

Bansbach #FA-E1612XD-C Specifications

  • Zoro #: G0269136
  • Mfr #: FA-E1612XD-C
Adjustable Resistance: Yes Rod Dia.: 6mm
Force: 14.7 lb. Material: metal
Cylinder Dia.: 16mm Max. Cycle Rate: 60 per min.
Compressed Length: 105mm Includes: Cap and Adjustment Knob with Lock Screw, External Spring, Locating Nuts
Item: Shock Absorber Locking: No
Stroke: 12mm Rod Thread Size: M16x1.5
Fixed Resistance: No Max. Weight: 22
Type: Adjustable Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shock Absorber, Adjustable, Material Metal, Force 14.7 lb., Max. Cycle Rate 60 per min., Max. Weight 22, Rod Thread Size M16x1.5, Locking No, Rod Dia. 6mm, Cylinder Dia. 16mm, Stroke 12mm, Compressed Length 105mm, Fixed Resistance No, Adjustable Resistance Yes, Includes Cap and Adjustment Knob with Lock Screw, External Spring, Locating Nuts

Reviews of Bansbach #FA-E1612XD-C