Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Shock Absorber, 242 lb., M14x1.5, 97mm L

  • Zoro #: G0268899
  • Mfr #: FK-1417L-S
$89.19
  • Adjustable Resistance: No
  • Max. Cycle Rate: 60 per min
  • Cylinder Dia.: 14 mm
See full product details
This item ships free.

Bansbach #FK-1417L-S Specifications

  • Zoro #: G0268899
  • Mfr #: FK-1417L-S
Adjustable Resistance: No Max. Cycle Rate: 60 per min
Cylinder Dia.: 14 mm Locking: No
Rod Thread Size: M14x1.5 Max. Weight: 242
Rod Dia.: 4 mm Fixed Resistance: Yes
Type: Fixed Material: metal
Force: 8.9 lb Item: Shock Absorber
Stroke: 17 mm Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shock Absorber, Fixed, Material Metal, Force 8.9 lb, Max. Cycle Rate 60 per min, Max. Weight 242, Rod Thread Size M14x1.5, Locking No, Rod Dia. 4 mm, Cylinder Dia. 14 mm, Stroke 17 mm, Fixed Resistance Yes, Adjustable Resistance No

Reviews of Bansbach #FK-1417L-S