Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shock Absorber, 242 lb., M16x1.5, 90mm L
  • Zoro #: G0268987
  • Mfr #: FK-1612L-C
$371.98
  • Max. Cycle Rate: 60 per min.
  • Cylinder Dia.: 16mm
  • Force: 9.8 lb.
See full product details
This item ships free.

Bansbach #FK-1612L-C Specifications

  • Zoro #: G0268987
  • Mfr #: FK-1612L-C
Max. Cycle Rate: 60 per min. Cylinder Dia.: 16mm
Force: 9.8 lb. Includes: Cap
Material: metal Stroke: 12mm
Type: Fixed Item: Shock Absorber
Adjustable Resistance: No Fixed Resistance: Yes
Max. Weight: 242 Rod Dia.: 5mm
Rod Thread Size: M16x1.5 Locking: No
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shock Absorber, Fixed, Material Metal, Force 9.8 lb., Max. Cycle Rate 60 per min., Max. Weight 242, Rod Thread Size M16x1.5, Locking No, Rod Dia. 5mm, Cylinder Dia. 16mm, Stroke 12mm, Fixed Resistance Yes, Adjustable Resistance No, Includes Cap

Reviews of Bansbach #FK-1612L-C