Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shock Absorber, 264 lb., M20x1.5,110mm L
  • Zoro #: G0269300
  • Mfr #: FW-1616M-C
$199.00
  • Max. Weight: 264
  • Cylinder Dia.: 20mm
  • Includes: Adjustment Knob
See full product details
This item ships free.

Bansbach #FW-1616M-C Specifications

  • Zoro #: G0269300
  • Mfr #: FW-1616M-C
Max. Weight: 264 Cylinder Dia.: 20mm
Includes: Adjustment Knob Max. Cycle Rate: 60 per min.
Rod Dia.: 6mm Force: 18.1 lb.
Rod Thread Size: M20x1.5 Fixed Resistance: No
Adjustable Resistance: Yes Stroke: 16mm
Locking: No Item: Shock Absorber
Type: Adjustable Material: metal
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shock Absorber, Adjustable, Material Metal, Force 18.1 lb., Max. Cycle Rate 60 per min., Max. Weight 264, Rod Thread Size M20x1.5, Locking No, Rod Dia. 6mm, Cylinder Dia. 20mm, Stroke 16mm, Fixed Resistance No, Adjustable Resistance Yes, Includes Adjustment Knob

Reviews of Bansbach #FW-1616M-C