Bansbach Easylift
Shock Absorber, 264 lb., M20x1.5, 93mm L
Mfr # FK-2016H-C-060
Zoro # G0269267
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fixed
- Max. Cycle Rate 60 per min
- Force 4.6 lb
- Material Steel
- Rod Thread Size M20x1.5
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 100 AN042-055
- BANSBACH EASYLIFT Fixed Rotary Damper, 50 rpm FRT-D3-102-G1
- BANSBACH EASYLIFT Gas Spring, Steel, Force 100 AF040-034
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 19.6N, Length: 143mm, Stroke: 20mm FL-1620H-C
- BANSBACH EASYLIFT Gas Spring, Steel, Force 125 AF243-051
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 200 55402
- BANSBACH EASYLIFT Shock Absorber, 22 lb., 176mm L FPD-1060A1-CW
- BANSBACH EASYLIFT Shock Absorber, 22 lb., 156mm L FPD-1050A2-CW
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 40 KK2X4-003
- SPD Welded Blade End Gas Spring GSWB348678
- SPD Welded Blade End Gas Spring GSWB436622
- Bansbach Easylift Gas Springs & Dampers