Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shock Absorber, 28.6 lb., M14x1.5,107mm L
  • Zoro #: G0268969
  • Mfr #: FK-1417H-C
$93.99
  • Includes: Cap
  • Type: Fixed
  • Max. Cycle Rate: 60 per min.
See full product details
This item ships free.

Bansbach #FK-1417H-C Specifications

  • Zoro #: G0268969
  • Mfr #: FK-1417H-C
Includes: Cap Type: Fixed
Max. Cycle Rate: 60 per min. Cylinder Dia.: 14mm
Adjustable Resistance: No Material: metal
Locking: No Force: 8.9 lb.
Rod Thread Size: M14x1.5 Rod Dia.: 4mm
Fixed Resistance: Yes Stroke: 17mm
Max. Weight: 28.6 Item: Shock Absorber
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shock Absorber, Fixed, Material Metal, Force 8.9 lb., Max. Cycle Rate 60 per min., Max. Weight 28.6, Rod Thread Size M14x1.5, Locking No, Rod Dia. 4mm, Cylinder Dia. 14mm, Stroke 17mm, Fixed Resistance Yes, Adjustable Resistance No, Includes Cap

Reviews of Bansbach #FK-1417H-C