Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shock Absorber, 2860 lb., M30x1.5,188mm L
  • Zoro #: G0269486
  • Mfr #: FK-3650L-S
$335.26 /ea

Order in multiples of 3

  • Fixed Resistance: No
  • Includes: Dust Seals
  • Locking: No
See full product details
This item ships free.

Bansbach #FK-3650L-S Specifications

  • Zoro #: G0269486
  • Mfr #: FK-3650L-S
Fixed Resistance: No Includes: Dust Seals
Locking: No Type: Adjustable
Rod Dia.: 10mm Stroke: 35mm
Force: 44.1 lb. Adjustable Resistance: Yes
Item: Shock Absorber Material: metal
Cylinder Dia.: 30mm Max. Cycle Rate: 30 per min.
Max. Weight: 2860 Rod Thread Size: M30x1.5
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shock Absorber, Adjustable, Material Metal, Force 44.1, Max. Cycle Rate 30 per min., Max. Weight 2860.0000000000005, Rod Thread Size M30x1.5, Locking No, Rod Dia. 10mm, Cylinder Dia. 30mm, Stroke 35mm, Fixed Resistance No, Adjustable Resistance Yes, Includes Dust Seals

Reviews of Bansbach #FK-3650L-S