Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shock Absorber, 2860 lb., M30x1.5,188mm L
  • Zoro #: G0269468
  • Mfr #: FWM-3035TBD-C
$334.74 /ea

Order in multiples of 3

  • Material: metal
  • Max. Cycle Rate: 30 per min.
  • Cylinder Dia.: 30mm
See full product details
This item ships free.

Bansbach #FWM-3035TBD-C Specifications

  • Zoro #: G0269468
  • Mfr #: FWM-3035TBD-C
Material: metal Max. Cycle Rate: 30 per min.
Cylinder Dia.: 30mm Locking: No
Adjustable Resistance: Yes Type: Adjustable
Fixed Resistance: No Max. Weight: 2860
Force: 98 lb. Stroke: 35mm
Item: Shock Absorber Rod Thread Size: M30x1.5
Rod Dia.: 10mm Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shock Absorber, Adjustable, Material Metal, Force 98 lb., Max. Cycle Rate 30 per min., Max. Weight 2860, Rod Thread Size M30x1.5, Locking No, Rod Dia. 10mm, Cylinder Dia. 30mm, Stroke 35mm, Fixed Resistance No, Adjustable Resistance Yes

Reviews of Bansbach #FWM-3035TBD-C