customer-service Help
Bansbach

Shock Absorber, 3080 lb., M36x1.5,254.5mmL

Bansbach Shock Absorber, 3080 lb., M36x1.5,254.5mmL FHD-B1-133-K
Tap to zoom
Hover or click to zoom
$23.25
  • Item: Friction Type Hinge Damper
  • Type: Friction Hinge
  • Max. Cycle Rate: 5 per min
See full product details
Orders over $75 ship free.

Total: $23.25

Bansbach #FHD-B1-133-K Specifications

  • Item: Friction Type Hinge Damper
  • Type: Friction Hinge
  • Max. Cycle Rate: 5 per min
  • Force: 68.6 lb
  • Material: metal
  • Rod Thread Size: M36x1.5
  • Compressed Length: 204.5 mm
  • Max. Weight: 3,080
  • Cylinder Dia.: 36 mm
  • Rod Dia.: 12 mm
  • Stroke: 50 mm
  • Fixed Resistance: Yes
  • Includes: Adjustment Knob with Lock Screw, Cap, Locating Nuts
  • Locking: No
  • Pin Dia.: 12 mm
  • Adjustable Resistance: No
  • Ball Diameter: 33 mm
  • Damper Type: Hinge
  • Product Type: Friction Type Hinge Damper
  • Country of Origin (subject to change): Japan

Description

Rotary Damper, Friction Hinge, Material Metal, Force 68.6 lb, Max. Cycle Rate 5 per min, Max. Weight 3,080, Rod Thread Size M36x1.5, Locking No, Rod Dia. 12 mm, Cylinder Dia. 36 mm, Ball Diameter 33 mm, Pin Dia. 12 mm, Stroke 50 mm, Compressed Length 204.5 mm, Fixed Resistance Yes, Adjustable Resistance No, Damper Type Hinge, Includes Adjustment Knob with Lock Screw, Cap, Locating Nuts

Reviews of Bansbach #FHD-B1-133-K