Bansbach Easylift
Shock Absorber, 33 lb., 156mm L
Mfr # FPD-1050B2-CW
Zoro # G1970880
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Linear Dampers
- Max. Cycle Rate 30 per min
- Force 0.3 lb
- Material Resin
- Extended Length 156 mm
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 80 AF042-064
- BANSBACH EASYLIFT Dampers, Extension, Extended Length 24.41 HX3M2-003
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 20 22152A3
- BANSBACH EASYLIFT Gas Spring, Steel, Force 500 AF543-009
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 70 AN651-031
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 9.8N, Length: 88mm, Stroke: 10mm FA-1410RB-C
- BANSBACH EASYLIFT Shock Absorber, 33 lb., 156mm L FPD-1050B1-CW
- BANSBACH EASYLIFT Release Head 8300
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 27.3N, Length: 136mm, Stroke: 25mm FA-2725FD-S
- SPD Welded Blade End Gas Spring GSWB388545
- DADCO Gas Spring 2175PSI Pneumatic Shock Absorber C.045.038
- Bansbach Easylift Gas Springs & Dampers