Skip to Main Content
customer-service Help
Bansbach

Shock Absorber, 33 lb., M8x0.75, 78mm L

Bansbach Shock Absorber, 33 lb., M8x0.75, 78mm L FA-1010D3-C
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$34.43
  • Item: Shock Absorber
  • Type: Fixed
  • Max. Cycle Rate: 45 per min
See full product details
Orders over $75 ship free.
Total: $34.43

Bansbach #FA-1010D3-C Specifications

  • Item: Shock Absorber
  • Type: Fixed
  • Max. Cycle Rate: 45 per min
  • Force: 1.3 lb
  • Material: Steel
  • Rod Thread Size: M8x0.75
  • Compressed Length: 68mm
  • Extended Length: 78 mm
  • Ball Diameter: 15 mm
  • Rod Dia.: 4.5 mm
  • Fixed Resistance: Yes
  • Locking: No
  • Cylinder Dia.: 10 mm
  • Max. Weight: 33 lb
  • Pin Dia.: 4.5mm
  • Stroke: 10 mm
  • Adjustable Resistance: No
  • Includes: Cap
  • Product Type: Shock Absorber
  • Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shock Absorber, Fixed, Material Metal, Force 5.8 lb, Max. Cycle Rate 45 per min, Max. Weight 33, Rod Thread Size M8x0.75, Locking No, Rod Dia. 4.5 mm, Cylinder Dia. 1.2 mm, Ball Diameter 15 mm, Pin Dia. 4.5 mm, Stroke 10 mm, Compressed Length 68 mm, Fixed Resistance Yes, Adjustable Resistance No, Includes Cap

Reviews of Bansbach #FA-1010D3-C