Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shock Absorber, 330 lb., M25x1.5,155mm L
  • Zoro #: G0269495
  • Mfr #: FA-E2725FD-S
$332.00
  • Material: metal
  • Rod Dia.: 8mm
  • Force: 33.2 lb.
See full product details
This item ships free.

Bansbach #FA-E2725FD-S Specifications

  • Zoro #: G0269495
  • Mfr #: FA-E2725FD-S
Material: metal Rod Dia.: 8mm
Force: 33.2 lb. Rod Thread Size: M25x1.5
Type: Adjustable Item: Shock Absorber
Fixed Resistance: No Adjustable Resistance: Yes
Includes: Adjustment Knob Max. Weight: 330
Cylinder Dia.: 25mm Locking: No
Max. Cycle Rate: 60 per min. Stroke: 30mm
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shock Absorber, Adjustable, Material Metal, Force 33.2 lb., Max. Cycle Rate 60 per min., Max. Weight 330, Rod Thread Size M25x1.5, Locking No, Rod Dia. 8mm, Cylinder Dia. 25mm, Stroke 30mm, Fixed Resistance No, Adjustable Resistance Yes, Includes Adjustment Knob

Reviews of Bansbach #FA-E2725FD-S