Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shock Absorber, 3432 lb., M30x1.5,171.5mmL
  • Zoro #: G0269389
  • Mfr #: FK-3035M-C
$219.74 /ea

Order in multiples of 4

  • Adjustable Resistance: No
  • Locking: No
  • Material: metal
See full product details
This item ships free.

Bansbach #FK-3035M-C Specifications

  • Zoro #: G0269389
  • Mfr #: FK-3035M-C
Adjustable Resistance: No Locking: No
Material: metal Rod Dia.: 10mm
Fixed Resistance: Yes Type: Fixed
Force: 47.1 lb. Rod Thread Size: M30x1.5
Item: Shock Absorber Max. Cycle Rate: 30 per min.
Cylinder Dia.: 30mm Max. Weight: 3432
Stroke: 35mm Shop By: New Low Price
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shock Absorber, Fixed, Material Metal, Force 47.1 lb., Max. Cycle Rate 30 per min., Max. Weight 3432, Rod Thread Size M30x1.5, Locking No, Rod Dia. 10mm, Cylinder Dia. 30mm, Stroke 35mm, Fixed Resistance Yes, Adjustable Resistance No

Reviews of Bansbach #FK-3035M-C