Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shock Absorber, 385 lb., M25x1.5,140mm L
  • Zoro #: G0269179
  • Mfr #: FK-2530M-S
$156.50
  • Type: Fixed
  • Max. Weight: 385
  • Force: 29.4 lb.
See full product details
This item ships free.

Bansbach #FK-2530M-S Specifications

  • Zoro #: G0269179
  • Mfr #: FK-2530M-S
Type: Fixed Max. Weight: 385
Force: 29.4 lb. Adjustable Resistance: No
Item: Shock Absorber Locking: No
Rod Dia.: 8mm Fixed Resistance: Yes
Rod Thread Size: M25x1.5 Cylinder Dia.: 25mm
Max. Cycle Rate: 60 per min. Material: metal
Stroke: 30mm Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shock Absorber, Fixed, Material Metal, Force 29.4, Max. Cycle Rate 60 per min., Max. Weight 385.00000000000006, Rod Thread Size M25x1.5, Locking No, Rod Dia. 8mm, Cylinder Dia. 25mm, Stroke 30mm, Fixed Resistance Yes, Adjustable Resistance No

Reviews of Bansbach #FK-2530M-S