Bansbach

Shock Absorber, 44 lb., M14x1.5, 70mm L

Bansbach Shock Absorber, 44 lb., M14x1.5, 70mm L FK-1412M-S
Hover or click to zoom Tap to zoom
  • Item: Shock Absorber
  • Type: Fixed
  • Force: 2.0 lb
  • Max. Cycle Rate: 60 per min
  • Material: Steel
  • Rod Thread Size: M14x1.5
  • Extended Length: 70 mm
  • Cylinder Dia.: 14 mm
See full product details
$64.47

Subtotal: $64.47

Bansbach #FK-1412M-S Specifications

  • Item: Shock Absorber
  • Type: Fixed
  • Force: 2.0 lb
  • Max. Cycle Rate: 60 per min
  • Material: Steel
  • Rod Thread Size: M14x1.5
  • Extended Length: 70 mm
  • Cylinder Dia.: 14 mm
  • Adjustable Resistance: No
  • Rod Dia.: 3.5 mm
  • Locking: No
  • Max. Weight: 44 lb
  • Fixed Resistance: Yes
  • Stroke: 12 mm
  • Product Type: Shock Absorber
  • Country of Origin (subject to change): Japan

Description

Shock Absorber, Fixed, Material Steel, Force 2.0 lb, Max. Cycle Rate 60 per min, Max. Weight 44 lb, Rod Thread Size M14x1.5, Locking No, Rod Dia. 3.5 mm, Cylinder Dia. 14 mm, Stroke 12 mm, Extended Length 70 mm, Fixed Resistance Yes, Adjustable Resistance No

Reviews of Bansbach #FK-1412M-S

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.