Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shock Absorber, 506 lb., M20x1.5, 93mm L
  • Zoro #: G0269048
  • Mfr #: FK-2016L-S
$377.17
  • Max. Cycle Rate: 60 per min.
  • Max. Weight: 506
  • Rod Dia.: 6mm
See full product details
This item ships free.

Bansbach #FK-2016L-S Specifications

  • Zoro #: G0269048
  • Mfr #: FK-2016L-S
Max. Cycle Rate: 60 per min. Max. Weight: 506
Rod Dia.: 6mm Force: 18.1 lb.
Material: metal Cylinder Dia.: 20mm
Item: Shock Absorber Type: Fixed
Fixed Resistance: Yes Locking: No
Stroke: 16mm Adjustable Resistance: No
Rod Thread Size: M20x1.5 Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shock Absorber, Fixed, Material Metal, Force 18.1 lb., Max. Cycle Rate 60 per min., Max. Weight 506, Rod Thread Size M20x1.5, Locking No, Rod Dia. 6mm, Cylinder Dia. 20mm, Stroke 16mm, Fixed Resistance Yes, Adjustable Resistance No

Reviews of Bansbach #FK-2016L-S