Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shock Absorber, 66 lb., M12x1, 50mm L
  • Zoro #: G0268567
  • Mfr #: FA-1210KB2-S
$58.10
  • Compressed Length: 40mm
  • Force: 9.8 lb.
  • Locking: No
See full product details
This item ships free.

Bansbach #FA-1210KB2-S Specifications

  • Zoro #: G0268567
  • Mfr #: FA-1210KB2-S
Compressed Length: 40mm Force: 9.8 lb.
Locking: No Type: Fixed
Material: metal Stroke: 10mm
Item: Shock Absorber Rod Thread Size: M12x1
Cylinder Dia.: 12mm Rod Dia.: 3.5mm
Fixed Resistance: Yes Ball Diameter: 8mm
Adjustable Resistance: No Pin Dia.: 3.5mm
Max. Weight: 66 Max. Cycle Rate: 60 per min.
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shock Absorber, Fixed, Material Metal, Force 9.8 lb., Max. Cycle Rate 60 per min., Max. Weight 66, Rod Thread Size M12x1, Locking No, Rod Dia. 3.5mm, Cylinder Dia. 12mm, Ball Diameter 8mm, Pin Dia. 3.5mm, Stroke 10mm, Compressed Length 40mm, Fixed Resistance Yes, Adjustable Resistance No

Reviews of Bansbach #FA-1210KB2-S