Skip to Main Content
customer-service Help
Bansbach

Shock Absorber, 66 lb., M12x1, 50mm L

Bansbach Shock Absorber, 66 lb., M12x1, 50mm L FA-1210MB-S
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$53.76
  • Item: Shock Absorber
  • Type: Adjustable; Single-orifice
  • Force: 2.2 lb
See full product details
Orders over $75 ship free.
Total: $53.76

Bansbach #FA-1210MB-S Specifications

  • Item: Shock Absorber
  • Type: Adjustable; Single-orifice
  • Force: 2.2 lb
  • Max. Cycle Rate: 60 per min
  • Material: Steel
  • Rod Thread Size: M12x1
  • Compressed Length: 40mm
  • Extended Length: 76 mm
  • Pin Dia.: 3.5mm
  • Adjustable Resistance: Yes
  • Locking: No
  • Fixed Resistance: No
  • Max. Weight: 66 lb
  • Cylinder Dia.: 12 mm
  • Rod Dia.: 3.5 mm
  • Includes: Adjustment Knob
  • Stroke: 10 mm
  • Product Type: Shock Absorber
  • Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shock Absorber, Fully Adjustable Single-orifice, Material Metal, Force 9.8 lb, Max. Cycle Rate 60 per min, Max. Weight 66, Rod Thread Size M12x1, Locking No, Rod Dia. 3.5 mm, Cylinder Dia. 12 mm, Pin Dia. 3.5 mm, Stroke 10 mm, Compressed Length 40 mm, Fixed Resistance No, Adjustable Resistance Yes, Includes Adjustment Knob

Reviews of Bansbach #FA-1210MB-S