Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Shock Absorber, 66 lb., M12x1, 68mm L

  • Zoro #: G0268731
  • Mfr #: FA-1210MB-C
$60.38
  • Item: Shock Absorber
  • Pin Dia.: 3.5 mm
  • Adjustable Resistance: Yes
See full product details
Orders over $75 ship free.

Bansbach #FA-1210MB-C Specifications

  • Zoro #: G0268731
  • Mfr #: FA-1210MB-C
Item: Shock Absorber Pin Dia.: 3.5 mm
Adjustable Resistance: Yes Rod Thread Size: M12x1
Max. Weight: 66 Ball Diameter: 8 mm
Compressed Length: 58 mm Locking: No
Fixed Resistance: No Cylinder Dia.: 12 mm
Rod Dia.: 3.5 mm Max. Cycle Rate: 60 per min
Force: 9.8 lb Material: metal
Type: Fully Adjustable Single-orifice Stroke: 10 mm
Includes: Adjustment Knob, Cap Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shock Absorber, Fully Adjustable Single-orifice, Material Metal, Force 9.8 lb, Max. Cycle Rate 60 per min, Max. Weight 66, Rod Thread Size M12x1, Locking No, Rod Dia. 3.5 mm, Cylinder Dia. 12 mm, Ball Diameter 8 mm, Pin Dia. 3.5 mm, Stroke 10 mm, Compressed Length 58 mm, Fixed Resistance No, Adjustable Resistance Yes, Includes Adjustment Knob, Cap

Reviews of Bansbach #FA-1210MB-C