Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shock Absorber, 66 lb., M12x1.0, 50mm L
  • Zoro #: G0268689
  • Mfr #: FWM-1210MBD-S
$55.92
  • Stroke: 10mm
  • Rod Dia.: 3.5mm
  • Max. Weight: 66
See full product details
This item ships free.

Bansbach #FWM-1210MBD-S Specifications

  • Zoro #: G0268689
  • Mfr #: FWM-1210MBD-S
Stroke: 10mm Rod Dia.: 3.5mm
Max. Weight: 66 Adjustable Resistance: Yes
Rod Thread Size: M12x1.0 Type: Adjustable
Cylinder Dia.: 12mm Locking: No
Force: 9.8 lb. Max. Cycle Rate: 60 per min.
Fixed Resistance: No Material: metal
Item: Shock Absorber Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shock Absorber, Adjustable, Material Metal, Force 9.8, Max. Cycle Rate 60 per min., Max. Weight 66, Rod Thread Size M12x1.0, Locking No, Rod Dia. 3.5mm, Cylinder Dia. 12mm, Stroke 10mm, Fixed Resistance No, Adjustable Resistance Yes

Reviews of Bansbach #FWM-1210MBD-S