Shop Alternate Products
This Product is Discontinued
Bansbach Easylift
Shock Absorber, 66 lb., M12x1.0, 50mm L (Discontinued)
Mfr # FWM-L1210MBD-S
Zoro # G0269066
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Adjustable; Multiple-Varying Orifice
- Force 2.2 lb
- Max. Cycle Rate 60 per min
- Material Steel
- Rod Thread Size M12x1.0