Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shock Absorber, 66 lb., M12x1.0, 68mm L
  • Zoro #: G0268740
  • Mfr #: FWM-1210MBD-C
$60.38
  • Cylinder Dia.: 12mm
  • Force: 9.8 lb.
  • Stroke: 10mm
See full product details
This item ships free.

Bansbach #FWM-1210MBD-C Specifications

  • Zoro #: G0268740
  • Mfr #: FWM-1210MBD-C
Cylinder Dia.: 12mm Force: 9.8 lb.
Stroke: 10mm Includes: Cap
Max. Weight: 66 Rod Thread Size: M12x1.0
Type: Adjustable Fixed Resistance: No
Locking: No Max. Cycle Rate: 60 per min.
Adjustable Resistance: Yes Item: Shock Absorber
Rod Dia.: 3.5mm Material: metal
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shock Absorber, Adjustable, Material Metal, Force 9.8 lb., Max. Cycle Rate 60 per min., Max. Weight 66, Rod Thread Size M12x1.0, Locking No, Rod Dia. 3.5mm, Cylinder Dia. 12mm, Stroke 10mm, Fixed Resistance No, Adjustable Resistance Yes, Includes Cap

Reviews of Bansbach #FWM-1210MBD-C