Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shock Absorber, 66 lb., M12x1.0, 68mm L
  • Zoro #: G0269109
  • Mfr #: FWM-L1210MBD-C
$399.25
  • Max. Weight: 66
  • Includes: Cap, Anti-Coolant Seals
  • Adjustable Resistance: Yes
See full product details
This item ships free.

Bansbach #FWM-L1210MBD-C Specifications

  • Zoro #: G0269109
  • Mfr #: FWM-L1210MBD-C
Max. Weight: 66 Includes: Cap, Anti-Coolant Seals
Adjustable Resistance: Yes Fixed Resistance: No
Rod Dia.: 3.5mm Locking: No
Type: Adjustable Item: Shock Absorber
Material: metal Force: 5.8 lb.
Stroke: 10mm Rod Thread Size: M12x1.0
Max. Cycle Rate: 60 per min. Cylinder Dia.: 12mm
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shock Absorber, Adjustable, Material Metal, Force 5.8 lb., Max. Cycle Rate 60 per min., Max. Weight 66, Rod Thread Size M12x1.0, Locking No, Rod Dia. 3.5mm, Cylinder Dia. 12mm, Stroke 10mm, Fixed Resistance No, Adjustable Resistance Yes, Includes Cap, Anti-Coolant Seals

Reviews of Bansbach #FWM-L1210MBD-C