Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shock Absorber, 66 lb., M12x1.0, 68mm L
  • Zoro #: G0268926
  • Mfr #: FWM-S1210MBD-C
$371.49
  • Max. Weight: 66
  • Fixed Resistance: No
  • Rod Dia.: 3.5mm
See full product details
This item ships free.

Bansbach #FWM-S1210MBD-C Specifications

  • Zoro #: G0268926
  • Mfr #: FWM-S1210MBD-C
Max. Weight: 66 Fixed Resistance: No
Rod Dia.: 3.5mm Adjustable Resistance: Yes
Stroke: 10mm Locking: No
Force: 9.8 lb. Type: Adjustable
Material: metal Cylinder Dia.: 12mm
Includes: Cap, Dust Seals Rod Thread Size: M12x1.0
Item: Shock Absorber Max. Cycle Rate: 60 per min.
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shock Absorber, Adjustable, Material Metal, Force 9.8 lb., Max. Cycle Rate 60 per min., Max. Weight 66, Rod Thread Size M12x1.0, Locking No, Rod Dia. 3.5mm, Cylinder Dia. 12mm, Stroke 10mm, Fixed Resistance No, Adjustable Resistance Yes, Includes Cap, Dust Seals

Reviews of Bansbach #FWM-S1210MBD-C