Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shock Absorber, 66 lb., M12x1.0, 84mm L
  • Zoro #: G0268847
  • Mfr #: FL-1214H-S
$68.21
  • Max. Weight: 66
  • Rod Thread Size: M12x1.0
  • Locking: No
See full product details
This item ships free.

Bansbach #FL-1214H-S Specifications

  • Zoro #: G0268847
  • Mfr #: FL-1214H-S
Max. Weight: 66 Rod Thread Size: M12x1.0
Locking: No Cylinder Dia.: 12mm
Max. Cycle Rate: 60 per min. Force: 12.7 lb.
Rod Dia.: 3.5mm Type: Adjustable
Material: metal Adjustable Resistance: Yes
Item: Shock Absorber Fixed Resistance: No
Stroke: 14mm Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shock Absorber, Adjustable, Material Metal, Force 12.7 lb., Max. Cycle Rate 60 per min., Max. Weight 66, Rod Thread Size M12x1.0, Locking No, Rod Dia. 3.5mm, Cylinder Dia. 12mm, Stroke 14mm, Fixed Resistance No, Adjustable Resistance Yes

Reviews of Bansbach #FL-1214H-S