Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shock Absorber, 66 lb., M14x1.5,107mm L
  • Zoro #: G0268941
  • Mfr #: FK-1417M-C
$371.82
  • Adjustable Resistance: No
  • Force: 8.9 lb.
  • Type: Fixed
See full product details
This item ships free.

Bansbach #FK-1417M-C Specifications

  • Zoro #: G0268941
  • Mfr #: FK-1417M-C
Adjustable Resistance: No Force: 8.9 lb.
Type: Fixed Rod Dia.: 4mm
Max. Weight: 66 Cylinder Dia.: 14mm
Item: Shock Absorber Max. Cycle Rate: 60 per min.
Fixed Resistance: Yes Locking: No
Includes: Cap Rod Thread Size: M14x1.5
Stroke: 17mm Material: metal
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shock Absorber, Fixed, Material Metal, Force 8.9 lb., Max. Cycle Rate 60 per min., Max. Weight 66, Rod Thread Size M14x1.5, Locking No, Rod Dia. 4mm, Cylinder Dia. 14mm, Stroke 17mm, Fixed Resistance Yes, Adjustable Resistance No, Includes Cap

Reviews of Bansbach #FK-1417M-C