Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shock Absorber, 66 lb., M14x1.5, 80mm L
  • Zoro #: G0268670
  • Mfr #: FA-1410RB-S
$75.90
  • Includes: Adjustment Knob with Lock Screw, Locating Nuts
  • Compressed Length: 70mm
  • Rod Dia.: 3.5mm
See full product details
This item ships free.

Bansbach #FA-1410RB-S Specifications

  • Zoro #: G0268670
  • Mfr #: FA-1410RB-S
Includes: Adjustment Knob with Lock Screw, Locating Nuts Compressed Length: 70mm
Rod Dia.: 3.5mm Stroke: 10mm
Fixed Resistance: No Locking: No
Max. Weight: 66 Item: Shock Absorber
Max. Cycle Rate: 60 per min. Pin Dia.: 3.5mm
Cylinder Dia.: 14mm Force: 9.8 lb.
Material: metal Rod Thread Size: M14x1.5
Type: Fully Adjustable Single-orifice Adjustable Resistance: Yes
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shock Absorber, Fully Adjustable Single-orifice, Material Metal, Force 9.8, Max. Cycle Rate 60 per min., Max. Weight 66, Rod Thread Size M14x1.5, Locking No, Rod Dia. 3.5mm, Cylinder Dia. 14mm, Pin Dia. 3.5mm, Stroke 10mm, Compressed Length 70mm, Fixed Resistance No, Adjustable Resistance Yes, Includes Adjustment Knob with Lock Screw, Locating Nuts

Reviews of Bansbach #FA-1410RB-S