Shop Alternate Products
This Product is Discontinued
Bansbach Easylift
Shock Absorber, 66 lb., M14x1.5, 80mm L (Discontinued)
Mfr # FA-L1410RB-S
Zoro # G0269221
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Adjustable; Single-orifice
- Force 2.2 lb
- Max. Cycle Rate 60 per min
- Material Steel
- Rod Thread Size M14x1.5