Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Shock Absorber, 66 lb., M14x1.5, 88mm L

  • Zoro #: G0268786
  • Mfr #: FA-1410RB-C
$61.51
  • Stroke: 10 mm
  • Force: 9.8 lb
  • Max. Weight: 66
See full product details
Orders over $75 ship free.

Bansbach #FA-1410RB-C Specifications

  • Zoro #: G0268786
  • Mfr #: FA-1410RB-C
Stroke: 10 mm Force: 9.8 lb
Max. Weight: 66 Rod Dia.: 3.5 mm
Locking: No Adjustable Resistance: Yes
Ball Diameter: 10 mm Rod Thread Size: M14x1.5
Pin Dia.: 3.5 mm Fixed Resistance: No
Material: metal Compressed Length: 78 mm
Max. Cycle Rate: 60 per min Includes: Adjustment Knob with Lock Screw, Cap, Locating Nuts
Type: Fully Adjustable Single-orifice Cylinder Dia.: 14 mm
Item: Shock Absorber Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shock Absorber, Fully Adjustable Single-orifice, Material Metal, Force 9.8 lb, Max. Cycle Rate 60 per min, Max. Weight 66, Rod Thread Size M14x1.5, Locking No, Rod Dia. 3.5 mm, Cylinder Dia. 14 mm, Ball Diameter 10 mm, Pin Dia. 3.5 mm, Stroke 10 mm, Compressed Length 78 mm, Fixed Resistance No, Adjustable Resistance Yes, Includes Adjustment Knob with Lock Screw, Cap, Locating Nuts

Reviews of Bansbach #FA-1410RB-C