Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shock Absorber, 66 lb., M14x1.5, 97mm L
  • Zoro #: G0268880
  • Mfr #: FK-1417M-S
$67.11
  • Fixed Resistance: Yes
  • Material: metal
  • Rod Thread Size: M14x1.5
See full product details
This item ships free.

Bansbach #FK-1417M-S Specifications

  • Zoro #: G0268880
  • Mfr #: FK-1417M-S
Fixed Resistance: Yes Material: metal
Rod Thread Size: M14x1.5 Rod Dia.: 4mm
Type: Fixed Adjustable Resistance: No
Item: Shock Absorber Force: 8.9 lb.
Locking: No Max. Weight: 66
Stroke: 17mm Cylinder Dia.: 14mm
Max. Cycle Rate: 60 per min. Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shock Absorber, Fixed, Material Metal, Force 8.9, Max. Cycle Rate 60 per min., Max. Weight 66, Rod Thread Size M14x1.5, Locking No, Rod Dia. 4mm, Cylinder Dia. 14mm, Stroke 17mm, Fixed Resistance Yes, Adjustable Resistance No

Reviews of Bansbach #FK-1417M-S