Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shock Absorber, 66 lb., M16x1.5, 90mm L
  • Zoro #: G0268978
  • Mfr #: FK-1612M-C
$371.98
  • Adjustable Resistance: No
  • Rod Thread Size: M16x1.5
  • Cylinder Dia.: 16mm
See full product details
This item ships free.

Bansbach #FK-1612M-C Specifications

  • Zoro #: G0268978
  • Mfr #: FK-1612M-C
Adjustable Resistance: No Rod Thread Size: M16x1.5
Cylinder Dia.: 16mm Fixed Resistance: Yes
Type: Fixed Max. Cycle Rate: 60 per min.
Rod Dia.: 5mm Material: metal
Locking: No Max. Weight: 66
Item: Shock Absorber Force: 9.8 lb.
Stroke: 12mm Includes: Cap
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shock Absorber, Fixed, Material Metal, Force 9.8 lb., Max. Cycle Rate 60 per min., Max. Weight 66, Rod Thread Size M16x1.5, Locking No, Rod Dia. 5mm, Cylinder Dia. 16mm, Stroke 12mm, Fixed Resistance Yes, Adjustable Resistance No, Includes Cap

Reviews of Bansbach #FK-1612M-C