Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shock Absorber, 66 lb., M25x2.0,228mm L
  • Zoro #: G0269459
  • Mfr #: FWM-S3035TBD-C
$272.31 /ea

Order in multiples of 3

  • Rod Dia.: 8mm
  • Material: metal
  • Cylinder Dia.: 25mm
See full product details
This item ships free.

Bansbach #FWM-S3035TBD-C Specifications

  • Zoro #: G0269459
  • Mfr #: FWM-S3035TBD-C
Rod Dia.: 8mm Material: metal
Cylinder Dia.: 25mm Includes: Cap
Locking: No Max. Weight: 66
Force: 39.2 lb. Fixed Resistance: Yes
Max. Cycle Rate: 60 per min. Stroke: 50mm
Type: Fixed Item: Shock Absorber
Rod Thread Size: M25x2.0 Adjustable Resistance: No
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shock Absorber, Fixed, Material Metal, Force 39.2 lb., Max. Cycle Rate 60 per min., Max. Weight 66, Rod Thread Size M25x2.0, Locking No, Rod Dia. 8mm, Cylinder Dia. 25mm, Stroke 50mm, Fixed Resistance Yes, Adjustable Resistance No, Includes Cap

Reviews of Bansbach #FWM-S3035TBD-C