Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Shock Absorber, 6.6 lb., M6x0 .75, 29mm L

  • Zoro #: G0268637
  • Mfr #: FK-0604L-S
$71.23
  • Stroke: 4 mm
  • Adjustable Resistance: No
  • Item: Shock Absorber
See full product details
Orders over $75 ship free.

Bansbach #FK-0604L-S Specifications

  • Zoro #: G0268637
  • Mfr #: FK-0604L-S
Stroke: 4 mm Adjustable Resistance: No
Item: Shock Absorber Cylinder Dia.: 6 mm
Max. Cycle Rate: 45 per min Locking: No
Rod Thread Size: M6x0 .75 Force: 3 lb
Max. Weight: 6.6 Fixed Resistance: Yes
Material: metal Rod Dia.: 1.8 mm
Type: Fixed Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shock Absorber, Fixed, Material Metal, Force 3 lb, Max. Cycle Rate 45 per min, Max. Weight 6.6, Rod Thread Size M6x0 .75, Locking No, Rod Dia. 1.8 mm, Cylinder Dia. 6 mm, Stroke 4 mm, Fixed Resistance Yes, Adjustable Resistance No

Reviews of Bansbach #FK-0604L-S