Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shock Absorber, 6.6 lb., M6x0 .75, 33mm L
  • Zoro #: G0268768
  • Mfr #: FK-0604H-C
$81.62
  • Cylinder Dia.: 6mm
  • Rod Dia.: 1.8mm
  • Material: metal
See full product details
This item ships free.

Bansbach #FK-0604H-C Specifications

  • Zoro #: G0268768
  • Mfr #: FK-0604H-C
Cylinder Dia.: 6mm Rod Dia.: 1.8mm
Material: metal Force: 3 lb.
Rod Thread Size: M6x0 .75 Type: Fixed
Adjustable Resistance: No Item: Shock Absorber
Stroke: 4mm Max. Weight: 6.6
Locking: No Includes: Cap
Fixed Resistance: Yes Max. Cycle Rate: 45 per min.
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shock Absorber, Fixed, Material Metal, Force 3 lb., Max. Cycle Rate 45 per min., Max. Weight 6.6, Rod Thread Size M6x0 .75, Locking No, Rod Dia. 1.8mm, Cylinder Dia. 6mm, Stroke 4mm, Fixed Resistance Yes, Adjustable Resistance No, Includes Cap

Reviews of Bansbach #FK-0604H-C