Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shock Absorber, 660 lb., M27x1.5,156mm L
  • Zoro #: G0269328
  • Mfr #: FA-2016EA-S
$227.00
  • Force: 27.3 lb.
  • Item: Shock Absorber
  • Type: Fully Adjustable Multiple-orifice
See full product details
This item ships free.

Bansbach #FA-2016EA-S Specifications

  • Zoro #: G0269328
  • Mfr #: FA-2016EA-S
Force: 27.3 lb. Item: Shock Absorber
Type: Fully Adjustable Multiple-orifice Compressed Length: 131mm
Ball Diameter: 23mm Rod Thread Size: M27x1.5
Material: metal Max. Cycle Rate: 60 per min.
Cylinder Dia.: 27mm Pin Dia.: 8mm
Includes: Cap and Adjustment Knob with Lock Screw, Locating Nuts Locking: Yes
Max. Weight: 660 Adjustable Resistance: Yes
Fixed Resistance: No Stroke: 25mm
Rod Dia.: 8mm Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shock Absorber, Fully Adjustable Multiple-orifice, Material Metal, Force 27.3 lb., Max. Cycle Rate 60 per min., Max. Weight 660, Rod Thread Size M27x1.5, Locking Yes, Rod Dia. 8mm, Cylinder Dia. 27mm, Ball Diameter 23mm, Pin Dia. 8mm, Stroke 25mm, Compressed Length 131mm, Fixed Resistance No, Adjustable Resistance Yes, Includes Cap and Adjustment Knob with Lock Screw, Locating Nuts

Reviews of Bansbach #FA-2016EA-S