Skip to Main Content
customer-service Help
Bansbach

Shock Absorber, 660 lb., M27x1.5,156mm L

Bansbach Shock Absorber, 660 lb., M27x1.5,156mm L FK-2550L-R
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$302.00
  • Item: Shock Absorber
  • Type: Fixed
  • Force: 8.8 lb
See full product details
This item ships free.
Total: $302.00

Bansbach #FK-2550L-R Specifications

  • Item: Shock Absorber
  • Type: Fixed
  • Force: 8.8 lb
  • Max. Cycle Rate: 30 per min
  • Material: Steel
  • Rod Thread Size: M27x1.5
  • Extended Length: 228 mm
  • Fixed Resistance: Yes
  • Rod Dia.: 8 mm
  • Includes: Adjustment Knob with Lock Screw, Cap, External Spring, Locating Nuts
  • Locking: No
  • Adjustable Resistance: No
  • Cylinder Dia.: 25 mm
  • Max. Weight: 220 lb
  • Stroke: 50 mm
  • Product Type: Industrial Shock Absorber
  • Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shock Absorber, Fixed, Material Steel, Force 27.3 lb, Max. Cycle Rate 30 per min, Max. Weight 220 lb, Rod Thread Size M27x1.5, Locking No, Rod Dia. 8 mm, Cylinder Dia. 25 mm, Stroke 50 mm, Extended Length 228 mm, Fixed Resistance Yes, Adjustable Resistance No, Includes Adjustment Knob with Lock Screw, Cap, External Spring, Locating Nuts

Reviews of Bansbach #FK-2550L-R