Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Shock Absorber, 77 lb., M14x1.5, 80mm L

  • Zoro #: G0268759
  • Mfr #: FWM-1410RBD-S
$57.04
  • Fixed Resistance: No
  • Max. Cycle Rate: 60 per min
  • Force: 14.7 lb
See full product details
Orders over $75 ship free.

Bansbach #FWM-1410RBD-S Specifications

  • Zoro #: G0268759
  • Mfr #: FWM-1410RBD-S
Fixed Resistance: No Max. Cycle Rate: 60 per min
Force: 14.7 lb Stroke: 10 mm
Rod Dia.: 3.5 mm Item: Shock Absorber
Rod Thread Size: M14x1.5 Cylinder Dia.: 14 mm
Material: metal Max. Weight: 77
Adjustable Resistance: Yes Locking: No
Type: Adjustable Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shock Absorber, Adjustable, Material Metal, Force 14.7 lb, Max. Cycle Rate 60 per min, Max. Weight 77, Rod Thread Size M14x1.5, Locking No, Rod Dia. 3.5 mm, Cylinder Dia. 14 mm, Stroke 10 mm, Fixed Resistance No, Adjustable Resistance Yes

Reviews of Bansbach #FWM-1410RBD-S