Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shock Absorber, 77 lb., M14x1.5, 88mm L
  • Zoro #: G0268810
  • Mfr #: FWM-1410RBD-C
$61.50
  • Rod Thread Size: M14x1.5
  • Force: 9.8 lb.
  • Max. Cycle Rate: 60 per min.
See full product details
This item ships free.

Bansbach #FWM-1410RBD-C Specifications

  • Zoro #: G0268810
  • Mfr #: FWM-1410RBD-C
Rod Thread Size: M14x1.5 Force: 9.8 lb.
Max. Cycle Rate: 60 per min. Includes: Cap
Fixed Resistance: No Locking: No
Material: metal Adjustable Resistance: Yes
Rod Dia.: 3.5mm Stroke: 10mm
Type: Adjustable Max. Weight: 77
Item: Shock Absorber Cylinder Dia.: 14mm
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shock Absorber, Adjustable, Material Metal, Force 9.8 lb., Max. Cycle Rate 60 per min., Max. Weight 77, Rod Thread Size M14x1.5, Locking No, Rod Dia. 3.5mm, Cylinder Dia. 14mm, Stroke 10mm, Fixed Resistance No, Adjustable Resistance Yes, Includes Cap

Reviews of Bansbach #FWM-1410RBD-C