Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shock Absorber, 858 lb., M30x1.5,171.5mm L
  • Zoro #: G0269370
  • Mfr #: FA-L2725FB-C
$219.57 /ea

Order in multiples of 4

  • Rod Thread Size: M30x1.5
  • Locking: No
  • Item: Shock Absorber
See full product details
This item ships free.

Bansbach #FA-L2725FB-C Specifications

  • Zoro #: G0269370
  • Mfr #: FA-L2725FB-C
Rod Thread Size: M30x1.5 Locking: No
Item: Shock Absorber Max. Cycle Rate: 30 per min.
Rod Dia.: 10mm Force: 47.1 lb.
Stroke: 35mm Adjustable Resistance: No
Material: metal Max. Weight: 858
Type: Fixed Fixed Resistance: Yes
Cylinder Dia.: 30mm Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shock Absorber, Fixed, Material Metal, Force 47.1 lb., Max. Cycle Rate 30 per min., Max. Weight 858, Rod Thread Size M30x1.5, Locking No, Rod Dia. 10mm, Cylinder Dia. 30mm, Stroke 35mm, Fixed Resistance Yes, Adjustable Resistance No

Reviews of Bansbach #FA-L2725FB-C