Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shock Absorber, 8.8 lb., M12x1, 50mm L
  • Zoro #: G0268655
  • Mfr #: FA-1210MD-S
$55.91
  • Includes: Adjustment Knob
  • Locking: No
  • Item: Shock Absorber
See full product details
This item ships free.

Bansbach #FA-1210MD-S Specifications

  • Zoro #: G0268655
  • Mfr #: FA-1210MD-S
Includes: Adjustment Knob Locking: No
Item: Shock Absorber Force: 9.8 lb.
Fixed Resistance: No Material: metal
Stroke: 10mm Max. Weight: 8.8
Rod Thread Size: M12x1 Rod Dia.: 3.5mm
Pin Dia.: 3.5mm Adjustable Resistance: Yes
Max. Cycle Rate: 60 per min. Compressed Length: 40mm
Type: Fully Adjustable Multiple-orifice Cylinder Dia.: 12mm
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shock Absorber, Fully Adjustable Multiple-orifice, Material Metal, Force 9.8 lb., Max. Cycle Rate 60 per min., Max. Weight 8.8, Rod Thread Size M12x1, Locking No, Rod Dia. 3.5mm, Cylinder Dia. 12mm, Pin Dia. 3.5mm, Stroke 10mm, Compressed Length 40mm, Fixed Resistance No, Adjustable Resistance Yes, Includes Adjustment Knob

Reviews of Bansbach #FA-1210MD-S