Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Shock Absorber, 8.8 lb., M12x1, 50mm L

  • Zoro #: G0269075
  • Mfr #: FA-L1210MD-S
$147.00 37% off
$91.40
  • Fixed Resistance: No
  • Cylinder Dia.: 12 mm
  • Max. Cycle Rate: 60 per min
See full product details
This item ships free.

Bansbach #FA-L1210MD-S Specifications

  • Zoro #: G0269075
  • Mfr #: FA-L1210MD-S
Fixed Resistance: No Cylinder Dia.: 12 mm
Max. Cycle Rate: 60 per min Max. Weight: 8.8
Includes: Adjustment Knob Locking: No
Type: Adjustable Rod Dia.: 3.5 mm
Rod Thread Size: M12x1 Force: 5.8 lb
Adjustable Resistance: Yes Material: metal
Item: Shock Absorber Stroke: 10 mm
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shock Absorber, Adjustable, Material Metal, Force 5.8 lb, Max. Cycle Rate 60 per min, Max. Weight 8.8, Rod Thread Size M12x1, Locking No, Rod Dia. 3.5 mm, Cylinder Dia. 12 mm, Stroke 10 mm, Fixed Resistance No, Adjustable Resistance Yes, Includes Adjustment Knob

Reviews of Bansbach #FA-L1210MD-S