Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shock Absorber, 8.8 lb., M12x1, 68mm L
  • Zoro #: G0268725
  • Mfr #: FA-1210MD-C
$60.38
  • Rod Thread Size: M12x1
  • Includes: Cap and Adjustment Knob
  • Fixed Resistance: No
See full product details
This item ships free.

Bansbach #FA-1210MD-C Specifications

  • Zoro #: G0268725
  • Mfr #: FA-1210MD-C
Rod Thread Size: M12x1 Includes: Cap and Adjustment Knob
Fixed Resistance: No Max. Cycle Rate: 60 per min.
Adjustable Resistance: Yes Max. Weight: 8.8
Material: metal Stroke: 10mm
Ball Diameter: 8mm Pin Dia.: 3.5mm
Cylinder Dia.: 12mm Item: Shock Absorber
Rod Dia.: 3.5mm Force: 9.8 lb.
Compressed Length: 58mm Locking: No
Type: Fully Adjustable Multiple-orifice Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shock Absorber, Fully Adjustable Multiple-orifice, Material Metal, Force 9.8 lb., Max. Cycle Rate 60 per min., Max. Weight 8.8, Rod Thread Size M12x1, Locking No, Rod Dia. 3.5mm, Cylinder Dia. 12mm, Ball Diameter 8mm, Pin Dia. 3.5mm, Stroke 10mm, Compressed Length 58mm, Fixed Resistance No, Adjustable Resistance Yes, Includes Cap and Adjustment Knob

Reviews of Bansbach #FA-1210MD-C