Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shock Absorber, 8.8 lb., M12x1, 68mm L
  • Zoro #: G0269118
  • Mfr #: FA-L1210MD-C
$399.25
  • Cylinder Dia.: 12mm
  • Includes: Cap and Adjustment Knob with Lock Screw, External Spring, Locating Nuts
  • Adjustable Resistance: Yes
See full product details
This item ships free.

Bansbach #FA-L1210MD-C Specifications

  • Zoro #: G0269118
  • Mfr #: FA-L1210MD-C
Cylinder Dia.: 12mm Includes: Cap and Adjustment Knob with Lock Screw, External Spring, Locating Nuts
Adjustable Resistance: Yes Rod Dia.: 3.5mm
Item: Shock Absorber Max. Cycle Rate: 60 per min.
Locking: No Material: metal
Max. Weight: 8.8 Fixed Resistance: No
Force: 5.8 lb. Stroke: 10mm
Rod Thread Size: M12x1 Type: Adjustable
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shock Absorber, Adjustable, Material Metal, Force 5.8 lb., Max. Cycle Rate 60 per min., Max. Weight 8.8, Rod Thread Size M12x1, Locking No, Rod Dia. 3.5mm, Cylinder Dia. 12mm, Stroke 10mm, Fixed Resistance No, Adjustable Resistance Yes, Includes Cap and Adjustment Knob with Lock Screw, External Spring, Locating Nuts

Reviews of Bansbach #FA-L1210MD-C