Bansbach
Shock Absorber, 880 lb., M25x1.5,155mm L
- Zoro #: G0269501
- Mfr #: FA-E2725FB-S
Tap to zoom
Hover or click to zoom
$391.00
- Item: Shock Absorber
- Type: Adjustable; Single-Orifice
- Max. Cycle Rate: 60 per min
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $391.00
Bansbach #FA-E2725FB-S Specifications
- Zoro #: G0269501
- Mfr #: FA-E2725FB-S
- Item: Shock Absorber
- Type: Adjustable; Single-Orifice
- Max. Cycle Rate: 60 per min
- Force: 6.1 lb
- Material: Steel
- Rod Thread Size: M25x1.5
- Extended Length: 148.2 mm
- Fixed Resistance: No
- Max. Weight: 1,433 lb
- Adjustable Resistance: Yes
- Cylinder Dia.: 27 mm
- Stroke: 25 mm
- Locking: No
- Includes: Adjustment Knob
- Rod Dia.: 8 mm
- Product Type: Industrial Shock Absorber
- Country of Origin (subject to change): Japan
Description
Shock Absorber, Adjustable, Single-Orifice, Material Steel, Force 33.2 lb, Max. Cycle Rate 60 per min, Max. Weight 1,433 lb, Rod Thread Size M25x1.5, Locking No, Rod Dia. 8 mm, Cylinder Dia. 27 mm, Stroke 25 mm, Extended Length 148.2 mm, Fixed Resistance No, Adjustable Resistance Yes, Includes Adjustment Knob
Reviews of Bansbach #FA-E2725FB-S
Explore more
- Bansbach Rotary Damper, 44 lb., M14x1.5, 55mm L FS-1406L-S
- Bansbach Shock Absorber, 660 lb., M25x1.5,173mm L FA-L2725FB-S
- Bansbach Rotary Damper, 50 rpm, Counter Clockwise FRN-D3-L102
- Bansbach Shock Absorber, 22 lb., 156mm L FPD-1050A1-CW
- Bansbach Adjustable Rotary Damper, 50 rpm FRN-P2-L202 G1
- Bansbach Shock Absorber, 5.5 lb., M10x1, 46mm L FA-L1008VD-S
- Bansbach Rotary Damper, Disk, 4.7 Nm FDT-57A-503
- Bansbach Shock Absorber, 660 lb., M20x1.5,110mm L FWM-L2016EBD-C
- Raymond Gas Spring, Carbon Steel, Force 25 lb. EP2 16-030-BL
- Bansbach Easylift Gas Spring, Traction, Steel, Force 200 22006A3
- Stabilus Gas Spring Universal Applications, 5B-037528 5B-037528
- Bansbach Gas Springs & Dampers