Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shock Absorber, 880 lb., M25x1.5,173mm L
  • Zoro #: G0269337
  • Mfr #: FWM-S2725FBD-C
$276.36 /ea

Order in multiples of 5

  • Rod Thread Size: M25x1.5
  • Includes: Cap and Adjustment Knob with Lock Screw, External Spring, Locating Nuts
  • Type: Adjustable
See full product details
This item ships free.

Bansbach #FWM-S2725FBD-C Specifications

  • Zoro #: G0269337
  • Mfr #: FWM-S2725FBD-C
Rod Thread Size: M25x1.5 Includes: Cap and Adjustment Knob with Lock Screw, External Spring, Locating Nuts
Type: Adjustable Stroke: 30mm
Cylinder Dia.: 25mm Force: 33.2 lb.
Material: metal Item: Shock Absorber
Adjustable Resistance: Yes Max. Weight: 880
Fixed Resistance: No Rod Dia.: 8mm
Max. Cycle Rate: 60 per min. Locking: No
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shock Absorber, Adjustable, Material Metal, Force 33.2 lb., Max. Cycle Rate 60 per min., Max. Weight 880, Rod Thread Size M25x1.5, Locking No, Rod Dia. 8mm, Cylinder Dia. 25mm, Stroke 30mm, Fixed Resistance No, Adjustable Resistance Yes, Includes Cap and Adjustment Knob with Lock Screw, External Spring, Locating Nuts

Reviews of Bansbach #FWM-S2725FBD-C